Shop ZORO SELECT
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK
- Mfr # M37480.120.0001
- Zoro # G2893208
product price:Â
$
4.59
/pk of 50, $0.09/ea
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
20.5 mm
Maximum Thickness
1 mm
Standards
DIN 6798 J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M37480.120.0001
- Zoro #
- G2893208
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 6798 J
- System of Measurement
- Metric
- Material Grade/Class
- Case Hardened
- Type
- Tooth Lock Washer
- Rockwell Hardness
- C38 to C46
- Lock Washer Type
- Internal Tooth Lock
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 6798 J
- Hardness
- 38 HRC
- Washer Type
- Internal Regular
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 20.5 mm
- Maximum Thickness
- 1 mm
- Inside Diameter
- 12.5 mm
- Outside Diameter - Maximum
- 20.5 mm
- Inside Diameter - Maximum
- 13.27 mm
- Minimum Inside Diameter
- 13 mm
- Outside Diameter - Minimum
- 19.98 mm
Description
Lock Washer, Internal Tooth, Closed Perimeter, Steel, Finish Zinc, Fits Bolt Sizes M12, Inside Dia. 12.5mm, Outside Dia. 20.5mm, Thickness 1mm, Rockwell Hardness C38 to C46, Meets/Exceeds D6798J, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.