Shop ZORO SELECT
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size M2 Spring Steel, Zinc Clear Finish, 10000 PK
- Mfr # M2D6797J
- Zoro # G9082046
product price:Â
$
105.99
/pk of 10000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Zinc Clear
Outside Diameter
4.35 mm
Maximum Thickness
0.6 mm
Standards
DIN 6797J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2D6797J
- Zoro #
- G9082046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Internal Tooth Lock Washer
- Material
- Spring Steel
- Finish
- Zinc Clear
- Standards
- DIN 6797J
- System of Measurement
- Metric
- Rockwell Hardness
- Vickers 350-425 HV
Dimensions
- For Screw Size
- M2
- Outside Diameter
- 4.35 mm
- Maximum Thickness
- 0.6 mm
- Inside Diameter
- 2.27 mm
Description
M2 Din 6797 J Metric Internal Tooth Lock Washer Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.