This item is Discontinued.
This item is Discontinued.
Internal Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 35700 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L37480.051.0001
- Zoro #
- G5655049
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Material Grade/Class
- Not Graded
- Type
- Internal Tooth (Closed Perimeter)
- Color
- Silver
- Material Type
- Steel
- Finish Type
- Zinc Plated
- Lock Washer Type
- Internal Tooth Lock
- Pack Size
- Bulk Pack
- Bolt Compatibility
- Grade 2
- Meets/Exceeds
- D6798J
- Dimensional Standards
- DIN 6798 J
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- For Screw Size
- M5
- Outside Diameter
- 9 mm
- Maximum Thickness
- 0.5 mm
- Inside Diameter
- 5.1 mm
- Outside Dia.
- 9.0 mm
- Inside Dia.
- 5.1 mm
- Thickness
- 0.5 mm
- Fits Bolt Sizes
- M5
- Outside Diameter - Maximum
- 9 mm
- Inside Diameter - Maximum
- 5.1 mm
Description
Lock Washer, Internal Tooth, Closed Perimeter, Carbon Steel, Finish Zinc Plated, Fits Bolt Sizes M5, M5, Inside Dia. 5.1mm, Outside Dia. 9.0mm, Thickness 0.50mm, Color Silver, Meets/Exceeds D6798J, Package Quantity 35700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.