Internally Lubricated Buna-N O-Ring, Dash 030, PK10
Mfr # ZUSAH70LUB030
Zoro # G1652246
product price: $12.55
/pk 10, $1.26/eaKey Features
Dash Number
030
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH70LUB030
Zoro #
G1652246
UPC #
193005223885
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-5/8"
Actual Inside Dia.
1.614"
Nominal Outside Dia.
1-3/4"
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
1.754"
Outside Diameter - Nominal
1 3/4 in
Cross-Section Width
1/16 in
Inside Diameter - Actual
1.614 in
Width - Actual
0.07 in
Inside Diameter - Nominal
1 5/8 in
Outside Diameter - Actual
1.754 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.6 in, Actual Width 0.07 in, Dash Number 030, Color Black, Durometer 70A, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.754 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.