Internally Lubricated Buna-N O-Ring, Dash 128, PK10
Mfr # ZUSAH70LUB128
Zoro # G1652018
product price: $13.75
/pk 10, $1.38/eaKey Features
Dash Number
128
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH70LUB128
Zoro #
G1652018
UPC #
193005224356
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-1/2"
Actual Inside Dia.
1.487"
Nominal Outside Dia.
1-11/16"
Nominal Width
3/32 in
Actual Outside Dia.
1.693"
Actual Width
0.103 in
Inside Diameter - Nominal
1 1/2 in
Outside Diameter - Nominal
1 11/16 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
1.693 in
Width - Actual
0.103 in
Inside Diameter - Actual
1.487 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 1.4 in, Actual Width 0.103 in, Dash Number 128, Color Black, Durometer 70A, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.693 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.