Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internally-Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 1 ft, Aluminum, Plain Finish, Round

  • Mfr # LINK62512IA

  • Zoro # G3245952


product price: $16.99
/ea

Key Features

Threaded Rod Material
Aluminum
Thread Coverage
Partially
Threaded Rod Finish
Plain
Thread Length A
1 5/8 in
Thread Size B
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINK62512IA
Zoro #
G3245952
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
5/8"-18
Thread Length A
1 5/8 in
Thread Size B
5/8"-18
Thread Length B
1 5/8 in
Length
1 ft
Dia./Thread Size
5/8"-18
Workable Length
10-3/8"
Thread Length Type
Equal
Overall Length
12 in
Rod Outside Diameter
3/4 in

Details

Item
Internally-Threaded Rod
Threaded Rod Material
Aluminum
Thread Coverage
Partially
Threaded Rod Finish
Plain
Thread Class
2B
Threaded Rod Thread Type
UNF
Min. Tensile Strength (PSI)
35,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Shank Shape
Round
Material
Aluminum
Thread Type
Fine
Rockwell Hardness
B85 Min
Finish
Plain
Thread Direction B
Right Hand
Threading Coverage
Both Ends Threaded
Rod Shape
Round
Tensile Strength
35,000 psi
Threaded Rod Type
Internally Threaded
Thread Fit
2B
Thread Direction A
Right Hand

Description

Double End Internal Stud, Aluminum, Finish Plain, Thread Size 5/8-18, Overall Length 12 In, Thread Length (A) 1 5/8 In, Thread Length (B) 1 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.