Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 4 in, Aluminum, Plain Finish, Hex

  • Mfr # LINKT058

  • Zoro # G2860173


product price: $22.19
/ea

Key Features

System of Measurement
Inch
Threaded Rod Material
Aluminum
Thread Coverage
Partially
Threaded Rod Finish
Plain
Thread Length A
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINKT058
Zoro #
G2860173
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
1/4"-28
Thread Length A
3/4 in
Thread Size B
1/4"-28
Thread Length B
3/4 in
Length
4 in
Overall Length
4 in
Workable Length
3-1/4"
Thread Length (B)
3/4"
Thread Length Type
Equal
Dia./Thread Size
1/4"-28
Thread Length (A)
3/4"
Thread Size
1/4"-28
Rod Width
3/8 in

Details

Item
Internally-Threaded Stud
System of Measurement
Inch
Threaded Rod Material
Aluminum
Thread Coverage
Partially
Threaded Rod Finish
Plain
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength (PSI)
35,000 psi
Thread Direction
Right or Left Hand
Threaded Rod Shank Shape
Hex
Thread Type
Fine
Finish
Plain
Rockwell Hardness
B85 Min
Shank Type
Hex
Material
Aluminum
Class
2A
Threading Coverage
Both Ends Threaded
Thread Direction A
Right Hand
Thread Direction B
Left Hand
Tensile Strength
35,000 psi
Threaded Rod Type
Standard
Thread Fit
2B
Rod Shape
Hex

Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 1/4-28, Overall Length 4 In, Thread Length (A) 3/4 In, Thread Length (B) 3/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.