Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 2 in, Aluminum, Plain Finish, Hex

  • Mfr # LINKT120

  • Zoro # G3384193


product price: $19.29
/ea

Key Features

Thread Coverage
Partially
Thread Size B
3/8"-24
Thread Length A
3/4 in
Thread Length B
3/4 in
Threaded Rod Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINKT120
Zoro #
G3384193
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
3/8"-24
Thread Size B
3/8"-24
Thread Length A
3/4 in
Thread Length B
3/4 in
Length
2 in
Overall Length
2 in
Thread Length Type
Equal
Dia./Thread Size
3/8"-24
Workable Length
1-1/4"
Rod Width
1/2 in

Details

Item
Internally-Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Aluminum
Thread Class
2B
Threaded Rod Thread Type
UNF
Min. Tensile Strength (PSI)
35,000 psi
System of Measurement
Inch
Thread Direction
Right or Left Hand
Threaded Rod Finish
Plain
Threaded Rod Shank Shape
Hex
Finish
Plain
Material
Aluminum
Thread Type
Fine
Rockwell Hardness
B85 Min
Threaded Rod Type
Standard
Threading Coverage
Both Ends Threaded
Thread Direction A
Right Hand
Thread Fit
2B
Rod Shape
Hex
Tensile Strength
35,000 psi
Thread Direction B
Left Hand

Description

Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 2 In, Thread Length (A) 3/4 In, Thread Length (B) 3/4 In, Thread Length Type Equal, Thread Type UNF, Shank Type Hex, Thread Direction Right/Left, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.