Zoro Homepage

Invoice Envelope, Orange, PK1000

  • Mfr # PL23

  • Zoro # G108391182


product price: $53.29
/pk 1000, $0.05/ea

Key Features

Color
Orange
Outside Length
5 1/2 in
Outside Height
7 in
Opening Location
Top Loading
Message Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL23
Zoro #
G108391182
UPC #
841436082952
Country of Origin
United States

Dimensions

Outside Length
5 1/2 in
Outside Height
7 in

Details

Item
Invoice Envelope
Color
Orange
Opening Location
Top Loading
Message Location
Top
Packing List Type
General Purpose
Message
Invoice Enclosed

Description

Invoice Envelope, Packing List Type General Purpose, Opening Location Top Loading, Message Invoice Enclosed, Outside Height 7 in, Outside Length 5 1/2 in, Color Orange, Message Location Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.