Invoice Envelope, Orange, PK1000
Mfr # PL27
Zoro # G508391201
product price: $81.19
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Orange
Outside Length
10 in
Outside Height
5 1/2 in
Opening Location
Side Loading
Message Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL27
Zoro #
G508391201
UPC #
841436082945
Country of Origin
United States
Dimensions
Outside Length
10 in
Outside Height
5 1/2 in
Details
Item
Invoice Envelope
Color
Orange
Opening Location
Side Loading
Message Location
Top
Message
Invoice Enclosed
Packing List Type
General Purpose
Description
Invoice Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Invoice Enclosed, Outside Height 5 1/2 in, Outside Length 10 in, Color Orange, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.