
Jack Screw Standoff, #4-40 Thrd Sz, 9/16 in L, Stainless Steel Plain, 500 PK
Mfr # 100904JM303
Zoro # G7605429
product price:Â $321.99
/pk 500, $0.64/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Overall Length
9/16 in
Hex Width
3/16 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100904JM303
Zoro #
G7605429
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Overall Length
9/16 in
Hex Width
3/16 in
Body Length
3/16 in
Thread Depth
0.1 in
Details
Item
Jack Screw Standoff
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
Jack Screws,4-40x9/16 3/16 Hex J,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.