Zoro Homepage

Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht

  • Mfr # U51090.125.0001

  • Zoro # G3318631


product price: $3.39
/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/4 in
Hex Width
1 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51090.125.0001
Zoro #
G3318631
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Hex Height
3/4 in
Hex Width
1 27/32 in
Wrench Size
1 7/8 in
Dia./Thread Size
1-1/4"-7
Width
1.812 to 1.875 in
Nut Height
0.687 in to 0.751 in

Details

Item
Jam Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Hex Type
Jam Hex
Nut Standards
ASME B18.2.2
Basic Material
Stainless Steel
Nut Style
Jam Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
18-8

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/4 In.-7, Hex Width 1 27/32 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.