Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 37/64 in Ht, 5 PK

  • Mfr # U51090.100.0001

  • Zoro # G3318659


product price: $11.19
/pk 5, $2.24/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
37/64 in
Hex Width
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51090.100.0001
Zoro #
G3318659
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
37/64 in
Hex Width
1 15/32 in
Wrench Size
1 1/2 in
Dia./Thread Size
1"-8
Nut Height
0.519 in to 0.575 in
Width
1.450 to 1.500 in

Details

Item
Jam Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Basic Material
Stainless Steel
Nut Standards
ASME B18.2.2
Nut Style
Jam Nut
Material Grade
18-8
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 37/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.