Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1"-8, Brass, Not Graded, Plain, 35/64 in Ht

  • Mfr # 1WU75

  • Zoro # G3301042


product price: $3.49
/ea
Sold in multiples of 8 for $27.92

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
35/64 in
Hex Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WU75
Zoro #
G3301042
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Height
35/64 in
Hex Width
1 1/2 in
Wrench Size
1 1/2 in
Dia./Thread Size
1"-8
Nut Height
35/64 in
Width
1-1/2 in
Width Across Flats
1-1/2"

Details

Item
Jam Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Thin/Low Hex
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Rockwell Hardness
B75
Dimensional Standards
ASME B18.2.2
Application
General Purpose
Manufacturer Location
Globally Sourced
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
Thin Nut
Nut Standards
ASME B18.2.2
Basic Material
Brass

Description

Jam Nut, Hex Type Jam Hex, Finish Not Applicable, Material Grade/Class Not Graded, Material Brass, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ANSI/ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B75, Tensile Strength 55,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.