Zoro Homepage

Jam Nut, 1"-8, Steel, Grade 5, Black Oxide, 37/64 in Ht

  • Mfr # U11061.100.0001

  • Zoro # G3320451


product price: $4.65
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
37/64 in
Hex Width
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11061.100.0001
Zoro #
G3320451
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
37/64 in
Hex Width
1 15/32 in
Wrench Size
1 1/2 in
Dia./Thread Size
1"-8
Nut Height
0.519 in to 0.575 in
Width
1.450 to 1.500 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Jam Hex
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Nut Style
Jam Nut
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
Grade 5

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 37/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.