Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK

  • Mfr # U11361.050.0001

  • Zoro # G3319541


product price:  $13.25
/pk 25, $0.53/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
21/64 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11361.050.0001
Zoro #
G3319541
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
21/64 in
Hex Width
3/4 in
Wrench Size
3/4 in
Nut Height
0.302 in to 0.323 in
Width
0.736 to 0.750 in
Dia./Thread Size
1/2"-13

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Made in North America
No
REACH Compliant
Yes
Hex Type
Jam Hex
RoHS Compliant
Yes
Material Quality Standards
SAE J995
Rockwell Hardness
C32
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Standards
ASME B18.2.2
Material Grade
Grade 5
Nut Style
Jam Nut
Fastener Finish
Zinc
Color
Silver

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.