Jam Nut, 1/2"-20, Steel, Zinc Yellow, 5/16 in Ht, 1200 PK

  • Mfr # 51NJY

  • Zoro # G2446155


product price: $274.99
/pk 1200, $0.23/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Hex Height
5/16 in
Hex Width
3/4 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51NJY
Zoro #
G2446155
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-20
Hex Height
5/16 in
Hex Width
3/4 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,1/2-20 HEx JAM NUT ZIN,PK1200, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.