CAD Drawings
Download CAD Files
Jam Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 5/32 in Ht, 25 PK
Mfr # U11352.025.0001
Zoro # G3319760
CAD Available
product price:Â $3.29
/pk 25, $0.13/eaKey Features
CAD Drawing
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
5/32 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U11352.025.0001
Zoro #
G3319760
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Hex Height
5/32 in
Hex Width
7/16 in
Wrench Size
7/16 in
Nut Height
0.150 in to 0.163 in
Width
0.428 to 0.438 in
Dia./Thread Size
1/4"-20
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J933, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant No, Removable Yes, Rockwell Hardness C26-36, RoHS Compliant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.