Zoro Homepage

Jam Nut, 1/4"-28, Steel, Black Oxide, 5/32 in Ht, 4000 PK

  • Mfr # 15NJB

  • Zoro # G2445333


product price: $143.99
/pk 4000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Hex Height
5/32 in
Hex Width
7/16 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15NJB
Zoro #
G2445333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-28
Hex Height
5/32 in
Hex Width
7/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,1/4-28 HEx JAM NUT BLK,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.