Jam Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 5/32 in Ht, 25 PK

  • Mfr # U11375.025.0001

  • Zoro # G3319176


product price:  $7.89
/pk 25, $0.32/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
5/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11375.025.0001
Zoro #
G3319176
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
5/32 in
Hex Width
7/16 in
Wrench Size
7/16 in
Nut Height
0.150 in to 0.163 in
Dia./Thread Size
1/4"-28
Width
0.428 to 0.438 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Hex Type
Jam Hex
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Material Grade
Grade 8
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Jam Nut
Fastener Finish
Zinc

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.