Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 2"-12, Carbon Steel, Grade 2, Black Oxide, 1-9/64 in Ht, 35 PK

  • Mfr # 4RVP2

  • Zoro # G7092102


product price: $227.99
/pk 35, $6.51/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-9/64 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RVP2
Zoro #
G7092102
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
2"-12
Hex Height
1-9/64 in
Hex Width
3 in
Wrench Size
3 in
Dia./Thread Size
2"-12
Nut Height
1-3/4 in
Width
3 in

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A563
Pack Size
Small Pack
Dimensional Standards
ASME B1.1, ASME B18.18, ASME B18.2.2, SAE J122, SAE J995
Hex Type
Jam Hex
Rockwell Hardness
HRC32
Thread Fit
2B
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Low Carbon Steel
Material Grade
Grade 2
Nut Style
Jam Nut

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class Grade 2, Material Alloy Steel, Thread Size 2 In.-12, Hex Width 3 in, Hex Height 1 9/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B1.1, ASME B18.18, ASME B18.2.2, SAE J122, SAE J995, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Industry Standards SAE J995, Pack Size Small Pack, Rockwell Hardness HRC32, Tensile Strength Not Applicable, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.