
Jam Nut, #2-1/4"-4.5, Steel, Zinc Plated, 1-13/64 in Ht, 5 PK
Mfr # 225NJ
Zoro # G2444539
product price: $117.99
/pk 5, $23.60/ea
Free Shipping & Returns
Key Features
Thread Size
#2-1/4"-4.5
Material
Steel
Finish
Zinc Plated
Hex Height
1-13/64 in
Hex Width
3-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225NJ
Zoro #
G2444539
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-1/4"-4.5
Hex Height
1-13/64 in
Hex Width
3-1/2 in
Details
Item
Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,2 1/4-4.5 HEx JAM NUT ZIN,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.