Jam Nut, #2-4-1/2, Carbon Steel, Grade 2, Black Oxide, 1-23/32 in Ht, 30 PK

  • Mfr # JNI2200-030BX

  • Zoro # G8082471


product price:  $173.99
/pk 30, $5.80/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-23/32 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNI2200-030BX
Zoro #
G8082471
UPC #
096653357103
Country of Origin
China

Dimensions

Thread Size
#2-4-1/2
Hex Height
1-23/32 in
Hex Width
3 in
Wrench Size
3 in
Nut Height
1-23/32 in
Width
3 in
Dia./Thread Size
2"-4-1/2

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Thin/Low Hex
Rockwell Hardness
B68 to C32
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Application
General Purpose
Nut Standards
ASME B18.2.2
Material Grade
Grade 2
Basic Material
Low Carbon Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
Thin Nut

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 2 In.-4-1/2, Hex Width 3 in, Hex Height 1 23/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.