Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, #2-4.5, Steel, Zinc Plated, 1-3/32 in Ht, 10 PK

  • Mfr # 200NJ

  • Zoro # G2444563


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4.5
Material
Steel
Finish
Zinc Plated
Hex Height
1-3/32 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200NJ
Zoro #
G2444563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-4.5
Hex Height
1-3/32 in
Hex Width
3 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,2-4.5 HEx JAM NUT ZINC,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.