Shop ZORO SELECT
See all product information
Create Account
Jam Nut, 3/4"-10, Steel, Grade 5, Zinc Yellow, 29/64 in Ht, 5 PK
- Mfr # U11351.075.0001
- Zoro # G3319821
product price:Â
$
9.49
/pk of 5, $1.90/ea
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Yellow
Hex Height
29/64 in
Hex Width
1 7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U11351.075.0001
- Zoro #
- G3319821
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Hex Height
- 29/64 in
- Hex Width
- 1 7/64 in
- Wrench Size
- 1 1/8 in
- Dia./Thread Size
- 3/4"-10
- Width
- 1.088 to 1.125 in
- Nut Height
- 0.398 in to 0.446 in
- For Screw Size
- 3/4 in
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 29/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.