Jam Nut, 3/4"-10, Steel, Zinc Yellow, 39/64 in Ht, 400 PK

  • Mfr # 75NJY

  • Zoro # G2446103


product price: $246.99
/pk 400, $0.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Hex Height
39/64 in
Hex Width
1-1/8 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75NJY
Zoro #
G2446103
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Hex Height
39/64 in
Hex Width
1-1/8 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

3/4-10 Hex Jam Nut Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.