Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 29/64 in Ht

  • Mfr # U11375.075.0001

  • Zoro # G3319121


product price: $1.89
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
29/64 in
Hex Width
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11375.075.0001
Zoro #
G3319121
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Hex Height
29/64 in
Hex Width
1 7/64 in
Wrench Size
1 1/8 in
Width
1.088 to 1.125 in
Dia./Thread Size
3/4"-16
Nut Height
0.398 in to 0.446 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Material Quality Standards
SAE J933
Rockwell Hardness
C26-36
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Made in North America
No
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
REACH Compliant
Yes
Pack Size
Small Pack
Basic Material
Steel
Material Grade
Grade 8
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Fastener Finish
Yellow Zinc
Color
Yellow
Nut Style
Jam Nut

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 29/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J933, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C26-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.