CAD Drawings

Download CAD Files

Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK

  • Mfr # U11360.037.0001

  • Zoro # G3093657

CAD Available

product price:  $5.99
/pk 100, $0.06/ea

Key Features

CAD Drawing
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
7/32 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11360.037.0001
Zoro #
G3093657
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Hex Height
7/32 in
Hex Width
9/16 in
Wrench Size
9/16 in
Nut Height
7/32 in
Width
9/16 in
Dia./Thread Size
3/8"-16

Details

CAD Available
Yes
Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Dimensional Standards
ASME B18.2.2
Hex Type
Thin/Low Hex
Pack Size
Small Pack
Rockwell Hardness
C32
Manufacturer Location
Globally Sourced
Fastener Thread Direction
Right Hand
Basic Material
Low Carbon Steel
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc
Nut Style
Thin Nut

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade A, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.