Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Yellow, 15/64 in Ht, 100 PK

  • Mfr # U11370.037.0001

  • Zoro # G3319325


product price:  $11.39
/pk 100, $0.11/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Hex Height
15/64 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11370.037.0001
Zoro #
G3319325
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Hex Height
15/64 in
Hex Width
9/16 in
Wrench Size
9/16 in
Nut Height
0.210 in to 0.227 in
Width
0.551 to 0.563 in
Dia./Thread Size
3/8"-24

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
RoHS Compliant
Yes
Rockwell Hardness
C32
Dimensional Standards
ASME B18.2.2
Hex Type
Jam Hex
Material Quality Standards
SAE J995
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
Pack Size
Small Pack
Made in North America
No
Material Grade
Grade A
Nut Standards
ASME B18.2.2
Color
Yellow
Nut Style
Jam Nut
Fastener Thread Direction
Right Hand
Basic Material
Low Carbon Steel
Fastener Finish
Yellow Zinc

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade A, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 15/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.