Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 5 PK

  • Mfr # U55090.062.0001

  • Zoro # G3318449


product price: $2.99
/pk 5, $0.60/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
25/64 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55090.062.0001
Zoro #
G3318449
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
25/64 in
Hex Width
15/16 in
Wrench Size
15/16 in
Nut Height
0.363 in to 0.387 in
Width
0.922 to 0.938 in
Dia./Thread Size
5/8"-11

Details

Item
Jam Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Hex Type
Jam Hex
Fastener Thread Direction
Right Hand
Nut Style
Jam Nut
Fastener Finish
Plain
Basic Material
Stainless Steel
Nut Standards
ASME B18.2.2
Material Grade
316

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 25/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.