Jam Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK

  • Mfr # U11352.062.0001

  • Zoro # G3319727


product price:  $9.15
/pk 5, $1.83/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
25/64 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11352.062.0001
Zoro #
G3319727
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
25/64 in
Hex Width
15/16 in
Wrench Size
15/16 in
Dia./Thread Size
5/8"-11
Nut Height
0.363 in to 0.387 in
Width
0.922 to 0.938 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Jam Hex
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Material Quality Standards
SAE J933
Made in North America
No
Pack Size
Small Pack
REACH Compliant
Yes
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
C26-36
Basic Material
Steel
Fastener Finish
Yellow Passivated
Fastener Thread Direction
Right Hand
Color
Yellow
Material Grade
Grade 8
Nut Style
Jam Nut
Nut Standards
ASME B18.2.2

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 25/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J933, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C26-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.