Jam Nut, 5/8"-18, Carbon Steel, Grade 5, Zinc Yellow, 25/64 in Ht, 5 PK

  • Mfr # U11073.062.0001

  • Zoro # G3320007


product price:  $5.69
/pk 5, $1.14/ea

Key Features

Thread Size
5/8"-18
Material
Carbon Steel
Material Grade/Class
Grade 5
Finish
Zinc Yellow
Hex Height
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11073.062.0001
Zoro #
G3320007
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Hex Height
25/64 in
Hex Width
15/16 in
Wrench Size
15/16 in
Dia./Thread Size
5/8"-18
Nut Height
0.363 in to 0.387 in
Width
0.922 to 0.938 in

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade 5
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Hex Type
Jam Hex
Pack Size
Small Pack
Material Grade
Grade 5
Fastener Finish
Zinc Plated
Nut Style
Jam Nut
Basic Material
Carbon Steel
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 5, Material Alloy Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 25/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.