Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 5/8"-18, Carbon Steel, Grade A, Black Oxide, 25/64 in Ht, 10 PK

  • Mfr # U11070.062.0001

  • Zoro # G3320357


product price: $3.39
/pk 10, $0.34/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Hex Height
25/64 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11070.062.0001
Zoro #
G3320357
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Hex Height
25/64 in
Hex Width
15/16 in
Wrench Size
15/16 in
Nut Height
0.363 in to 0.387 in
Width
0.922 to 0.938 in
Dia./Thread Size
5/8"-18

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Hex Type
Jam Hex
Pack Size
Small Pack
Nut Style
Jam Nut
Fastener Thread Direction
Right Hand
Basic Material
Low Carbon Steel
Nut Standards
ASME B18.2.2
Material Grade
Grade A
Fastener Finish
Plain

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class Grade A, Material Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 25/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.