CAD Drawings

Download CAD Files

Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK

  • Mfr # U51090.043.0001

  • Zoro # G3318710

CAD Available

product price: $9.19
/pk 50, $0.18/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
17/64 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51090.043.0001
Zoro #
G3318710
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Hex Height
17/64 in
Hex Width
11/16 in
Wrench Size
11/16 in
Width
0.675 to 0.688 in
Nut Height
0.240 in to 0.260 in
Dia./Thread Size
7/16"-14

Details

CAD Available
Yes
Item
Jam Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Nut Style
Jam Nut
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 17/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.