Jam Nut, 7/16"-14, Steel, Zinc Yellow, 1/4 in Ht, 1600 PK

  • Mfr # 43NJY

  • Zoro # G2446121


product price:  $277.99
/pk 1600, $0.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Hex Height
1/4 in
Hex Width
11/16 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43NJY
Zoro #
G2446121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-14
Hex Height
1/4 in
Hex Width
11/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,7/16-14 HEx JAM NUT ZI,PK1600, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.