Zoro Homepage

Jam Nut, 9/16"-12, Steel, Black Oxide, 5/16 in Ht, 800 PK

  • Mfr # 56NJB

  • Zoro # G2445710


product price: $219.99
/pk 800, $0.27/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Hex Height
5/16 in
Hex Width
7/8 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56NJB
Zoro #
G2445710
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
9/16"-12
Hex Height
5/16 in
Hex Width
7/8 in

Details

Item
Jam Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,9/16-12 HEx JAM NUT BLK,PK800, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.