Jam Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 5 PK

  • Mfr # U11361.056.0001

  • Zoro # G3319535


product price:  $3.29
/pk 5, $0.66/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
21/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11361.056.0001
Zoro #
G3319535
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Hex Height
21/64 in
Hex Width
7/8 in
Wrench Size
7/8 in
Nut Height
0.301 in to 0.324 in
Dia./Thread Size
9/16"-12
Width
0.861 to 0.875 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Jam Hex
RoHS Compliant
No
Manufacturer Location
Globally Sourced
REACH Compliant
No
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Material Quality Standards
SAE J995
Rockwell Hardness
C32
Made in North America
No
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Nut Style
Jam Nut
Color
Silver
Material Grade
Grade 5

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant No, Removable Yes, Rockwell Hardness C32, RoHS Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.