Jam Nut, 9/16"-18, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK

  • Mfr # U11380.056.0001

  • Zoro # G3319060


product price:  $2.35
/pk 10, $0.24/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
21/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11380.056.0001
Zoro #
G3319060
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-18
Hex Height
21/64 in
Hex Width
7/8 in
Wrench Size
7/8 in
Dia./Thread Size
9/16"-18
Width
0.861 to 0.875 in
Nut Height
0.301 in to 0.324 in

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Hex Type
Jam Hex
Fastener Thread Direction
Right Hand
Material Grade
Grade A
Nut Style
Jam Nut
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc
Basic Material
Low Carbon Steel

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade A, Material Steel, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.