Shop ZORO SELECT
See all product information
Create Account
Jam Nut, 9/16"-18, Steel, Plain, 5/16 in Ht, 800 PK
- Mfr # 57NJP
- Zoro # G2445981
product price:Â
$
234.99
/pk of 800, $0.29/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Hex Height
5/16 in
Hex Width
7/8 in
Standards
ASME B18.2.2, SAE J995
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57NJP
- Zoro #
- G2445981
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 9/16"-18
- Hex Height
- 5/16 in
- Hex Width
- 7/8 in
Details
- Item
- Jam Nut
- Material
- Steel
- Finish
- Plain
- Standards
- ASME B18.2.2, SAE J995
- System of Measurement
- Inch
- Thread Type
- Metric Coarse and Fine
Description
Hex Nuts,9/16-18 HEx JAM NUT PLA,PK800, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.