This item is Discontinued.

Zoro Select Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 2800 PK B11360.031.0001

Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 2800 PK (Discontinued)

  • Mfr # B11360.031.0001
  • Zoro # G3320565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11360.031.0001
Zoro #
G3320565
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
3/16 in
Hex Width
1/2 in
Wrench Size
1/2 in
Dia./Thread Size
5/16"-18
Width
1/2 in
Nut Height
3/16 in

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Jam Hex
Bolt Compatibility
Grade 2
Material Type
Steel
Pack Size
Bulk Pack
Finish Type
Zinc Plated
Dimensional Standards
ASME B18.2.2
Material Grade
Grade A
Fastener Finish
Zinc Plated
Nut Style
Thin Nut
Nut Standards
ASME B18.2.2
Basic Material
Low Carbon Steel
Fastener Thread Direction
Right Hand

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 3/16 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Coarse, Package Quantity 2800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.