Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 440 PK (Discontinued)
- Mfr # B11360.062.0001
- Zoro # G3321073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11360.062.0001
Zoro #
G3321073
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Hex Height
25/64 in
Hex Width
15/16 in
Wrench Size
15/16 in
Dia./Thread Size
5/8"-11
Nut Height
0.363 in to 0.387 in
Width
0.922 to 0.938 in
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 25/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Coarse, Package Quantity 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.