Zoro Homepage

Jam Nut, M10-1.50, Steel, Not Graded, Plain, 2000 PK

  • Mfr # M10D439BA2

  • Zoro # G8538435


product price: $413.99
/pk 2000, $0.21/ea
Free Shipping & Returns

Key Features

Thread Size
M10-1.50
Material
Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10D439BA2
Zoro #
G8538435
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN439
System of Measurement
Metric

Description

M10-1.5 Metric Din 439 Hex Jam Nut A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.