Jam Nut, M2-0.40, 18-8 Stainless Steel, Not Graded, Plain, 1-13/64 mm Ht, 50 PK
Mfr # JN9X00200-050P1
Zoro # G2969267
product price:Â $6.45
/pk 50, $0.13/eaKey Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-13/64 mm
Hex Width
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JN9X00200-050P1
Zoro #
G2969267
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2-0.40
Hex Height
1-13/64 mm
Hex Width
4 mm
Wrench Size
4 mm
Dia./Thread Size
M2-0.40
Width Across Flats
4.00mm
Width
4.00mm
Nut Height
1.20mm
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M2x0.40, Hex Width 4 mm, Hex Height 1.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Pitch 0.4 mm, Thread Type Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.