Shop ZORO SELECT
See all product information
Create Account
Jam Nut, Stainless Steel, 18-8, PK10
Mfr # 1-J-100M
Zoro # G222656440
product price:Â
$
15.99
/pk of 10, $1.60/ea
Key Features
Thread Fit
2B
System of Measurement
Inch
Thread Type
Fine
Hex Type
Jam Hex
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-J-100M
- Zoro #
- G222656440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 1 1/2 in
- Hex Height
- 35/64 in
- Thread Size
- 1"-12
Details
- Thread Fit
- 2B
- System of Measurement
- Inch
- Item
- Jam Nut
- Thread Type
- Fine
- Hex Type
- Jam Hex
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
- Material
- Stainless Steel
- Product Type
- Jam Hex Nut
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-12, Hex Width 1 1/2 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10