Shop ZORO SELECT
See all product information
Create Account
JamNut, 1/2"-20, Passivated, SS, PK50
- Mfr # 1-J-50F
- Zoro # G022657067
product price:Â
$
9.99
/pk of 50, $0.20/ea
Key Features
Hex Height
5/16 in
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.2
Hex Type
Jam Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-J-50F
- Zoro #
- G022657067
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 5/16 in
- Thread Size
- 1/2"-20
- Hex Width
- 5/16 in
Details
- Material
- Stainless Steel
- Item
- Jam Nut
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Jam Hex
- System of Measurement
- Inch
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Finish
- Passivated
- Product Type
- Jam Hex Nut
- Thread Type
- Fine
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-20, Hex Width 5/16 in, Hex Height 5/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.