JamNut, 9/16"-18, Passivated, SS, PK2
- Mfr # 2-J-56F
- Zoro # G022656312
product price:Â
$
12.69
/pk of 2, $6.35/ea
Key Features
Hex Type
Jam Hex
Thread Fit
2B
Product Type
Jam Hex Nut
Pack Size
Small Pack
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-J-56F
- Zoro #
- G022656312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 9/16"-18
- Hex Width
- 5/16 in
- Hex Height
- 5/16 in
Details
- Hex Type
- Jam Hex
- Thread Fit
- 2B
- Product Type
- Jam Hex Nut
- Item
- Jam Nut
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 9/16 In.-18, Hex Width 5/16 in, Hex Height 5/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.