Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Janitorial Tool Caddy, 3 Shelves

  • Mfr # 3-JC-221

  • Zoro # G3432941


product price: $1,416.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Cart Product Grouping
Janitorial Cart
Shelf Count
3
Cart Shelf Configuration
(1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Color
Gray
Trash Bag Capacity
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-JC-221
Zoro #
G3432941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
36 in
Overall Height
39 in
Wheel Diameter
6 in
Caster Dia.
6 in
Overall Depth
22 in
Caster Diameter
6 in

Details

Cart Product Grouping
Janitorial Cart
Shelf Count
3
Cart Shelf Configuration
(1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Color
Gray
Trash Bag Capacity
None
Lockable
No
Cart Material
Steel
Wheel Material
Polyurethane
Item
Janitorial Tool Caddy
Wheel Type
Solid
Caster Type
(2) Rigid, (2) Swivel with Brakes
Non-Marking
No
Includes
Broom Hangers
Number of Shelves
3
Caster Material
Polyurethane
Shelf Configuration
(1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Features
Holds Brooms, Cleaning Supplies, and Trash Can, Withstand a 2000 lb Load
Lock Type
Non-Locking
Includes Shelves
Yes
Weight Capacity
2,000 lb
Frame Material
Steel
Waste Container Capacity
5 gal
Includes Waste Container
No
Frame Color
Gray
Nonmarking Casters
No
Weight
181 lb
Number of Casters
4

Description

Janitorial Tool Caddy, Overall Depth 22 in, Overall Height 39 in, Includes Broom Hangers, Includes Shelves Yes, Includes Waste Container No, Lockable No, Number of Shelves 3, Waste Container Capacity 5 gal, Overall Width 36 in, Features Holds Brooms, Cleaning Supplies, and Trash Can, Withstand a 2000 lb Load, Number of Casters 4, Frame Color Gray, Lock Type Non-Locking, Weight 181 lb, Weight Capacity 2,000 lb, Wheel Type Solid, Frame Material Steel, Wheel Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.