Zoro Homepage

Jars w/Cap, 1000mL, PP, PK6

  • Mfr # 32V499

  • Zoro # G4663197


product price: $51.19
/pk 6, $8.53/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
4.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V499
Zoro #
G4663197
UPC #
190735557143
Country of Origin
India

Dimensions

Diameter
4.409 in
Height
5.748"
Labware Height - English
5.75 in
Labware Height - Metric
145 mm
Overall Height - Metric
145 mm
Body Diameter - Metric
111.98 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1,000mL
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Capacity - Metric
1 L
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Special Features
Durable, Super Transparent, Wide Mouth
Labware Body Color
Natural
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Pre-Cleaned
None
Labware Clarity
Transparent
Closure Color
White
Body Color
Natural
Capacity - Metric
1 L
Clarity
Transparent
Closure Type
Screw On
Basic Material
Plastic
Jar Type
Sampling
Closure Included
Yes
Closure Liner Material
Unlined
Numbers of Jars Included
6
Body Material
Polypropylene
Capacity - English
33.8 fl oz

Description

Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 111.98 mm, Body Material Polypropylene, Overall Height - Metric 145 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.