Zoro Homepage

Jars w/Cap, 125mL, PP, PK12

  • Mfr # 32V496

  • Zoro # G4660047


product price: $27.99
/pk 12, $2.33/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V496
Zoro #
G4660047
UPC #
190735557112
Country of Origin
India

Dimensions

Diameter
2.52 in
Labware Height - Metric
72 mm
Height
2.874"
Screw Closure Size
70mm
Labware Height - English
2.87 in
Overall Height - Metric
72 mm
Body Diameter - Metric
64 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
125mL
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Body Color
Natural
Special Features
Storage
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Graduation Range
Not Specified
Labware Body Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Capacity - Metric
125 mL
Standards
GB/T 11414-2007
Clarity
Transparent
Capacity - English
4 fl oz
Jar Type
Sampling
Body Material
Polypropylene
Basic Material
Plastic
Closure Type
Screw On
Body Color
Natural
Capacity - Metric
125 mL
Numbers of Jars Included
12
Closure Color
White
Closure Liner Material
Unlined
Closure Included
Yes

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 64 mm, Body Material Polypropylene, Overall Height - Metric 72 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.