Zoro Homepage

Jars w/Cap, 250mL, PC, PK12 (Formerly Lab Safety Supply)

  • Mfr # 32V493

  • Zoro # G4698592


product price: $60.59
/pk 12, $5.05/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V493
Zoro #
G4698592
UPC #
190735557082
Country of Origin
India

Dimensions

Diameter
2.52 in
Labware Height - Metric
118 mm
Height
4.685"
Labware Height - English
4.69 in
Overall Height - Metric
118 mm
Body Diameter - Metric
64 mm
Mouth Size
Wide

Description

Formerly Lab Safety Supply.


Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 64 mm, Body Material Polycarbonate, Overall Height - Metric 118 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.